5-Piece Metal Reciprocating Kit with Free Case
This product has been replaced by
Manufacturer Part #121439KPE
5-Piece Metal Reciprocating Kit with Free Case
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Taller and thicker blade profile prevents bending during cutting and provides maximum control in the toughest demolition applications
- T2 Technology allows efficient cutting in the widest range of materials
- High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
Specifications
- Application:
- Metal
- Blade Length (in):
- 8 in
- Blade Material:
- Metal
- Blade Thickness (in):
- 0.035 in
- Blade Type:
- Reciprocating Saw
- Height:
- 3/4 in
- Number of Pieces:
- 5 Piece
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 18
- Tool Type:
- Reciprocating Saw
- Type:
- L1839466