6” x 6TPI 656R Bi-metal Reciprocating Saw Blade 5PK

You last purchased this on
 
LENOX

6” x 6TPI 656R Bi-metal Reciprocating Saw Blade 5PK

  • Fast #
  • Part #L20572656RPK
  • Item #7727653
  • Manufacturer Part #20572656R
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

6” x 6TPI 656R Bi-metal Reciprocating Saw Blade 5PK

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Longer blade life and increased versatility Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Optimized toothforms for wood cutting patented design for ultimate durability and speed when cutting clean wood or nail-embedded wood
  • POWER BLAST TECHNOLOGY™ increases blade life high speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
  • Requires Certification

Specifications

Application:
Wood Cutting
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Blade Width (in):
3/4 in
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
6
Type:
L20572656RPK
Width:
3/4 in