6 in. 10 TPI Reciprocating Saw Blade (Pack of 3)

You last purchased this on
 
LENOX

6 in. 10 TPI Reciprocating Saw Blade (Pack of 3)

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

6 in. 10 TPI Reciprocating Saw Blade (Pack of 3)

  • Fast #
  • Part #LLXAR6110CT3
  • Item #8128719
  • Manufacturer Part #LXAR6110CT-3
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Maximum durability
  • Engineered for faster performance
  • Up to 10X longer life than bi-metal reciprocating saw blades
  • Requires Certification

Documents


Specifications

Application:
Demolition
Bare Tool or Kit:
Bare Tool
Blade Length (in):
6 in
Blade Material:
Carbide
Blade Thickness (in):
0.50 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Number of Tools Included:
1
Package Quantity:
Pack of 3
Teeth Per Inch:
10