2-1/2 in. Bi- Metal Utility Blade (Pack of 50)
Gold® 2-1/2 in. Bi- Metal Utility Blade (Pack of 50)
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Shatterproof patented bi-metal construction allows blades to bend and flex without breaking
- Makes deeper cuts four notch design allows blade to extend further
- Lasts longer high speed steel edge with titanium coating keeps blades cutting after others have quit
Documents
Specifications
- Application:
- Drywall, Insulated, Floor, Roofing
- Blade Length (in):
- 2-1/2 in
- Blade Material:
- Bi-metal
- Blade Type:
- Utility Knife
- Collection:
- Gold®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Titanium
- Package Quantity:
- Pack of 50
- Tool Type:
- Blade