LENOX
Speed Slot® 1-1/2 in. Hole Saw 1 Piece
Part #L3002424L | Item #1737661 | Manufacturer Part #3002424L
Diameter:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 120,
- Pallet: 1200
How to get it:
Product Details
- Improved metal cutting performance increased wall thickness improves durability and minimizes tooth loss Optimized tooth design penetrates metal with ease
- Fast, efficient cutting in wood larger, sharper teeth remove more wood for fast cutting
- Easy plug removal speed slot staircase design for fast, easy plug ejection
- Speed Slot® staircase for fast, easy plug removal
- Advanced tooth design increases cutting life
- 10% Thicker Wall adds strength and durability
- Speed Slot® hole saws with T3 technology™
- 50% Longer life 2X More Durable
- Made in USA
Documents
Specifications
Application: Metal Cutting, Wood Cutting
Bit Diameter: 1/4 in
Collection: Speed Slot®
Cutting Capacity: 1-1/2 in
Diameter: 1-1/2 in
Material: Bi-metal
Number Of Pieces: 1 Piece
Shank Size: 1/2 in
Shank Style: Hex
Teeth Per Inch: 18
Tool Type: Hole Saw
-
Starting at $11.92
-
Starting at $19.29
-
Starting at $21.85
-
Starting at $11.01
-
Starting at $17.98
-
Starting at $11.92
-
Starting at $351.30
-
Starting at $15.79
-
Starting at $12.57
-
Starting at $16.20