1 in. Hole Saw

You last purchased this on
 
LENOX

Speed Slot® 1 in. Hole Saw

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

Speed Slot® 1 in. Hole Saw

  • Fast #
  • Part #LLXAH31
  • Item #8053502
  • Manufacturer Part #LXAH31
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
  • Extremely versatile
  • Up to 50x life *vs LENOX bi-metal hole saws cutting cast iron
  • Tall body easily drills through 2x dimensional lumber for rough-in work
  • Patented SPEED SLOT® staircase design has multiple leverage points for easy plug ejection
  • Drills through thick materials in one pass
  • Fast, easy plug removal
  • Aggressive tooth design drills through wood, steel, stainless, cast iron, fiber cement & plaster
  • Requires Certification

Documents


Specifications

Application:
Cast Iron, Ceramic Tile, Fiberglass, Stainless Steel, Steel, Wood
Blade Material:
Carbide
Blade Type:
Hole Saw
Brand Model Compatibility:
Snap-Back™ 5L
Collection:
Speed Slot®
Diameter:
1 in
Drill Bit Type:
Hole Saw
Drilling Depth (in):
1-5/8 in
Material:
Carbide
Number of Pieces:
1 Piece
RPM:
1300
Saw Type:
Hole
Teeth Per Inch:
3
Tool Type:
Hole Saw