SPEED SLOT® 2-3/4 in. Hole Saw 1 Piece

Part #L3004444L  |  Item #1737961  |  Manufacturer Part #3004444L

$20.53 EACH

Diameter:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 50
  • Pallet: 500
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Tooth hardness RC63-65

Specifications

Application: Metal Cutting, Wood Cutting

Bit Diameter: 1/4 in

Brand Model Compatibility: 2L and 6L

Collection: SPEED SLOT®

Cutting Capacity: 1-7/8 in

Diameter: 2-3/4 in

Drill Bit Type: Pilot

Length: 3-1/4 in

Material: Bi-metal

Number Of Pieces: 1 Piece

Saw Type: Hole

Shank Size: 1/2 in

Shank Style: Hex

Size: 5/8 in - 18

Teeth Per Inch: 18

Tool Type: Hole Saw