3-5/8 in. Hole Saw
Speed Slot® 3-5/8 in. Hole Saw
Frequently Purchased Together
Product Details
- High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
- Extremely versatile
- Up to 50X life *vs Lenox® Bi-metal hole saws cutting cast iron
- Tall body easily drills through 2x dimensional lumber for rough-in work
- Patented SPEED SLOT® staircase design has multiple leverage points for easy plug ejection
- Drills through thick materials in one pass
- Fast, easy plug removal
- Aggressive tooth design drills through wood, steel, stainless, cast iron, fiber cement & plaster
Documents
Specifications
- Application:
- Aluminum, Cast Iron, Ceramic Tile, Fiberglass, Other Abrasive Materials, Stainless Steel, Steel, Wood
- Blade Material:
- Carbide
- Blade Type:
- Hole Saw
- Brand Model Compatibility:
- Snap-Back™ 2L, 6L
- Collection:
- Speed Slot®
- Cutting Capacity:
- 1-22/25 in
- Diameter:
- 3-5/8 in
- Drill Bit Type:
- Hole Saw
- Fits Pipe Size:
- 3 in
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Saw Type:
- Hole
- Size:
- 3-5/8 in
- Tool Type:
- Hole Saw