This product requires certification to purchase.

Hole Saw Kit (6 Piece)

You last purchased this on
 
LENOX

SPEED SLOT® Hole Saw Kit (6 Piece)

  • Fast #
  • Part #LLXAH3LSET6
  • Item #8053512
  • Manufacturer Part #LXAH3LSET6
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

SPEED SLOT® Hole Saw Kit (6 Piece)

  • Fast #
  • Part #LLXAH3LSET6
  • Item #8053512
  • Manufacturer Part #LXAH3LSET6
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1 CA: 4 PT: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable case construction resists damage cause by drops and tough workplace environments
  • Secure and strong metal latches close case tightly and securely
  • UP TO 50X LIFE *vs LENOX Bi-Metal Hole Saws cutting cast iron
  • High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
  • EXTREMELY VERSATILE
  • Aggressive tooth design drills through wood, steel, stainless, cast iron, fiber cement & plaster
  • FAST, EASY PLUG REMOVAL
  • Patented SPEED SLOT® staircase design has multiple leverage points for easy plug ejection
  • DRILLS THROUGH THICK MATERIALS IN ONE PASS
  • Tall body easily drills through 2x dimensional lumber for rough-in work
  • Requires Certification

Documents


Specifications

Application:
Wood, Stainless Steel, Cast Iron, Fiber Cement, Plaster
Blade Material:
Carbide
Collection:
SPEED SLOT®
Material:
Metal
Number of Pieces:
6 Piece
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Hole Saw Kit
Weight:
3.6 lb