Plumber Kit 7 Piece

This product has been replaced by

LENOX Plumber Kit
LENOX 9 PC Holesaw Plumbers Kit
Manufacturer Part #30860C600P
LENOX

Speed Slot® Plumber Kit 7 Piece

Brand image

This product has been replaced by

LENOX Plumber Kit
LENOX 9 PC Holesaw Plumbers Kit
Manufacturer Part #30860C600P
LENOX

Speed Slot® Plumber Kit 7 Piece

  • Part #L1815195
  • Item #4336036
  • Manufacturer Part #1815195
4.2 out of 5 Customer Rating

Package Quantity Info:

EA: 1 IP: 1 CA: 5 PT: 75
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fast, efficient cutting in wood larger, sharper teeth remove more wood for fast cutting
  • Easy plug removal speed slot staircase design for fast, easy plug ejection
  • Improved metal cutting performance increased wall thickness improves durability and minimizes tooth loss optimized tooth design penetrates metal with ease

Documents


Specifications

Collection:
Speed Slot®
Color Finish Category:
Blues
Color Finish Name:
Blue, White
Material:
Metal, Plastic
Number of Pieces:
7 Piece
Saw Type:
Hole
Tool Type:
Plumber Kit