Eco-Mix™ 3/8 in. Compression Thermostat Mixing Valve

Part #L170ALF  |  Item #7181312  |  Manufacturer Part #170A-LF

Call for Pricing EACH

Valve Size:

3/8 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1070 2015

CSA Certified: CSA B125.70 2015

Collection: Eco-Mix™

End Connection 1: Compression

End Connection 2: Compression

End Connection 3: Compression

End Connections: Compression

Flow Rate: 4 gpm

Height: 3-1/4 in

Lead Law Compliant: Yes

Material: [Bronze, Brass, Stainless Steel, Plastic]

Maximum Pressure: 125 psi

Maximum Temperature: 180

NSF Certified: No

Recommended Valve Application: Water

Valve Size: 3/8 in

Valve Type: Thermostat Mixing Valve