3/4 x 3/4 in. Cover Gasket

You last purchased this on
 
Leonard Valve

Showermaster 3/4 x 3/4 in. Cover Gasket

  • Fast #
  • Part #LM203C
  • Item #5154055
  • Manufacturer Part #M20-C
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Leonard Valve

Showermaster 3/4 x 3/4 in. Cover Gasket

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1017
Collection:
Showermaster
End Connection 1:
Sweat
End Connection 2:
Threaded
End Connections:
Sweat x Threaded
Flow Rate:
16 gpm
Material:
Bronze, Stainless Steel
Maximum Temperature:
110
NSF Certified:
No
Pressure - Maximum:
125 psi
Product Type:
Cover Gasket
Recommended Valve Application:
Water
Valve Size:
3/4 in