Leonard Valve
Surfashower® Hand Shower in Polished Chrome
Part #L501PG30 | Item #1389716 | Manufacturer Part #501PG-30
Product Details
- 69" (1753mm) Chrome hose
- 30" (762mm) glide rail
- In-line vacuum breaker
- Supply elbow and flange
Specifications
ADA Compliant: Yes
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
Collection: Surfashower®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 8 in
Faucet Material: Stainless Steel
Flow Rate: 2.5 gpm
Hand Shower Flow Rate: 2.5 gpm
Hose Included: Yes
Hose Length: 69 in
IAPMO Listed: No
Material: Stainless Steel
NSF Certified: No
Pause Control: No
Trim Only: No
WaterSense Labeled: No
Entire Collection
-
Call for Pricing