This product requires certification to purchase.

1-Gang Blank Receptacle Thermoset Nylon Wall Plate in Ivory

You last purchased this on
 
LEVITON

1-Gang Blank Receptacle Thermoset Nylon Wall Plate in Ivory

  • Fast #
  • Part #L86014
  • Item #4374327
  • Manufacturer Part #86014
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
LEVITON

1-Gang Blank Receptacle Thermoset Nylon Wall Plate in Ivory

  • Fast #
  • Part #L86014
  • Item #4374327
  • Manufacturer Part #86014
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Ivory Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Ivory
Depth:
11/50 in
Height:
4-1/2 in
Material:
Thermoset
Number Of Gangs:
1
Width:
2-3/4 in