1-Pole Switch and Grounded Receptacle in Ivory

You last purchased this on
 
LEVITON

1-Pole Switch and Grounded Receptacle in Ivory

This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

1-Pole Switch and Grounded Receptacle in Ivory

  • Fast #
  • Part #L5225I
  • Item #4374384
  • Manufacturer Part #5225-I
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ivory Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 15A-120-277VAC switch
  • 15A-125V receptacle
  • Single pole switch plus receptacle
  • UL Listed
  • CSA certified
  • Requires Certification

Specifications

AMP:
15
ANSI:
ANSI C-73
CSA Certified:
Yes
Color Finish Category:
Neutrals
Color Finish Name:
Ivory
Material:
Plastic
Material Type:
Thermoplastic
NEMA:
NEMA 15R, NEMA 5
Type:
L5225I
UL Listed:
Yes
Volts:
125V