125V 2-Port 3-Way Locking Plug in Black and White
125V 2-Port 3-Way Locking Plug in Black and White
Frequently Purchased Together
Product Details
- Industrial grade
- Watts: 3
- NEMA locking plugs
Specifications
- AMP:
- 20
- ANSI:
- ANSI C-73
- CSA Certified:
- CSA C22.2
- Color Finish Name:
- Black/White
- Material:
- Plastic
- Material Type:
- Nylon
- NEMA:
- NEMA L5-20P
- Type:
- LEV2311
- UL Listed:
- Yes
- Volts:
- 125V