15A 120V 3-Way Switch in Ivory
15A 120V 3-Way Switch in Ivory
Frequently Purchased Together
Product Details
- CO/ALR up to 12 or 10 AWG aluminum
- Thermoplastic toggle and frame
- Residential 3 way 15A 120VAC
- UL listed
- CSA certified
Specifications
- AMP:
- 15
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory
- Depth:
- 1-1/10 in
- Height:
- 4-1/5 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Number of Pieces:
- 1 Piece
- Product Type:
- Switch
- Type:
- L26532I
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 1-31/100 in