15A 125V White Receptacle

You last purchased this on
 
LEVITON

15A 125V White Receptacle

This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

15A 125V White Receptacle

  • Fast #
  • Part #LT5633W
  • Item #7928532
  • Manufacturer Part #T5633-W
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Smart chip technology recognizes and optimizes the charging requirements of individual devices including Apple, Samsung, Nexus, Pixel and more
  • Tamper-Resistant improves child safety – built-in shutter prevents access by most non-rated/foreign objects
  • Ideal for residential and commercial applications including kitchens, bedrooms, home offices, college dormitories, airport lounges, hospitals, salons and spas, hotels, meeting rooms, cafes, restaurants and more
  • Compatible with Decora® wallplates and Decora Plus™ screwless wall plates
  • Type-C Port permits the cables to be inserted easily in either direction
  • Charging time may be affected by the charge cord used. Leviton recommends using the cord provided with the device
  • Charges most Type A and Type-C USB powered devices
  • USB Ports tested to withstand over 10,000 insertions
  • Compatible with USB 3.1, 3.0, 2.0, 1.1 devices
  • Requires Certification

Documents


Specifications

AMP:
15
Application:
Commercial, Residential
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-17/25 in
Height:
4-1/25 in
Material:
Plastic, Steel
Material Type:
Thermoplastic
NEMA:
NEMA 5-15R
Product Type:
Receptacle
UL Listed:
UL 94/UL 498/UL 1310
Volts:
125V
Watts:
25 W
Width:
1-73/100 in