15A Straight Blade Wiring Device in Brown

You last purchased this on
 
LEVITON

15A Straight Blade Wiring Device in Brown

  • Fast #
  • Part #LT5015
  • Item #3511449
  • Manufacturer Part #T5015
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

15A Straight Blade Wiring Device in Brown

This product requires certification to purchase.

X Points
Color Finish Name: Brown Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
15
ANSI:
ANSI C-73
CSA Certified:
CSA C22.2-42
Color Finish Category:
Browns
Color Finish Name:
Brown
Material:
Plastic
Material Type:
Nylon
NEMA:
NEMA WD-6, NEMA 5-15R
UL Listed:
Yes
Volts:
125V