2-Gang 1-Toggle 1-Duplex Thermoplastic Nylon Wall Plate in Light Almond
2-Gang 1-Toggle 1-Duplex Thermoplastic Nylon Wall Plate in Light Almond
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Matching screws included
- CSA certified
- Midway size
Specifications
- Color Finish Name:
- Light Almond
- Material:
- Plastic
- Material Type:
- Thermoplastic Nylon
- Number Of Gangs:
- 2
- UL Listed:
- Yes
- Width:
- 4-47/50 in