20A 1-Pole Specification Grade Switch in Ivory
20A 1-Pole Specification Grade Switch in Ivory
Frequently Purchased Together
Product Details
- Single pole
- Clamp-type terminals for up to #10 CU wire
- Heavy duty 20A 120/277VAC
- Meets UL20, CSA and FED SPEC WC-896
Specifications
- AMP:
- 20
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory
- Depth:
- 1-3/10 in
- Height:
- 4-3/50 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA WD-1, NEMA WD-6
- Product Type:
- Switch
- Type:
- L12212I
- UL Listed:
- Yes
- Volts:
- 120/277V
- Width:
- 1-31/100 in