20A 250V Single Receptacle in Ivory
20A 250V Single Receptacle in Ivory
Frequently Purchased Together
Product Details
Product Details
- Commercial 20A 250VAC
- Side wired terminals
Documents
Specifications
- AMP:
- 20
- ANSI:
- ANSI C-73
- CSA Certified:
- CSA C22.2
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Material:
- Plastic
- Material Type:
- Nylon
- NEMA:
- NEMA 20R, NEMA 6
- Product Type:
- Single Receptacle
- UL Listed:
- Yes
- Volts:
- 250V