50A Surface Mounting Range Receptacle in Black
50A Surface Mounting Range Receptacle in Black
Frequently Purchased Together
Product Details
- NEMA 10 50R, 3P-3W
- Industrial grade
- 50 Amp-125/250V
- UL listed
- CSA certified
Specifications
- AMP:
- 50
- ANSI:
- ANSI C-73
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA 10, NEMA 50R
- Type:
- L5050
- UL Listed:
- Yes
- Volts:
- 125/250V