8.7 W Integrated LED Flush Mount Ceiling Fixture in White
8.7 W Integrated LED Flush Mount Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 3 in
- Installation Type:
- Flush Mount, Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 800
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Number Of Hours:
- 50000 h
- Product Type:
- Occupancy Sensor Lampholder
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 8.7 W