6-Port Wall Plate in White

LEVITON

Decora® 6-Port Wall Plate in White

Brand image
LEVITON

Decora® 6-Port Wall Plate in White

  • Part #L40756BW
  • Item #2342361
  • Manufacturer Part #40756-BW
3.8 out of 5 Customer Rating

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

CSA Certified:
Yes
Collection:
Decora®
Color Finish Name:
White
Material:
Plastic
Material Type:
Nylon
UL Listed:
Yes