Decorative Wall Plate Screw in White

Part #L88400PRT  |  Item #4374319  |  Manufacturer Part #88400-PRT

$5.99 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Slotted oval head
  • Thread: 6-32

Specifications

Color Finish: White

Color Finish Category: Whites

Length: 5/16 in

Type: L88400PRT