1 Ton R-32 10000 Btu/h Room Air Conditioner
1 Ton R-32 10000 Btu/h Room Air Conditioner
Frequently Purchased Together
Product Details
Specifications
- Auto Switching Heat:
- No
- BTU:
- 10000
- BTU Cooling Rating:
- 10000 Btu/h
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Control Type:
- Digital
- Cord Length:
- 72 in
- Decibel Rating (dB):
- 53 dB
- Dehumidification:
- 2.68
- Depth:
- 22-3/16 in
- EER:
- 12.1
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Green Product:
- Yes, Energy Star
- Hazardous Duty:
- No
- Height:
- 15 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Window Mount
- Length:
- 23-5/8 in
- Material:
- Plastic, Copper, Steel, Resin
- Max CFM:
- 280 cfm
- Maximum Temperature:
- 80
- Minimum Temperature:
- 68
- Origin:
- Global
- Plug Type:
- NEMA 5-15
- Programmability:
- Programmable
- Refrigerant:
- R-32
- Tonnage:
- 1 Ton
- Type:
- LGLW1017ERSM
- UL Listed:
- Yes
- Volts:
- 115V
- WIFI Enabled:
- Yes
- Watts:
- 820 W
- Weight:
- 74 lb