1 Ton R-32 12000 Btu/h Room Air Conditioner
This product has been replaced by
Manufacturer Part #LW1224RD
1 Ton R-32 12000 Btu/h Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 9.3
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 12000 Btu/h
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Dehumidification:
- 3.8
- Depth:
- 22-3/16 in
- EER:
- 12.1
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Green Product:
- Yes, Energy Star
- Hazardous Duty:
- No
- Height:
- 15 in
- MBH:
- 12
- Max CFM:
- 265 cfm
- Refrigerant:
- R-32
- Tonnage:
- 1 Ton
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 990 W
- Weight:
- 81 lb
- Width:
- 23-5/8 in