1.5 Tons R-32 18000 Btu/h Room Air Conditioner
This product has been replaced by
Manufacturer Part #LW1824RD
1.5 Tons R-32 18000 Btu/h Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 6.9
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 18000 Btu/h
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Dehumidification:
- 4.9
- Depth:
- 28-1/8 in
- EER:
- 11.9
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Green Product:
- Yes, Energy Star
- Hazardous Duty:
- No
- Height:
- 17-11/16 in
- MBH:
- 18
- Max CFM:
- 530 cfm
- Refrigerant:
- R-32
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 1510 W
- Weight:
- 130 lb
- Width:
- 26 in