12200 Btu/h 208/230V 10.5 Amp, 11.2 Amp, 14.5 Amp, 15.5 Amp, 20.6 Amp, 22.2 Amp, 4.7 Amp and 5.1 Amp PTAC Air Conditioner

You last purchased this on
 
LG

12200 Btu/h 208/230V 10.5 Amp, 11.2 Amp, 14.5 Amp, 15.5 Amp, 20.6 Amp, 22.2 Amp, 4.7 Amp and 5.1 Amp PTAC Air Conditioner

  • Fast #
  • Part #LGLP123CDUC
  • Item #7541579
  • Manufacturer Part #LP123CDUC
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
LG

12200 Btu/h 208/230V 10.5 Amp, 11.2 Amp, 14.5 Amp, 15.5 Amp, 20.6 Amp, 22.2 Amp, 4.7 Amp and 5.1 Amp PTAC Air Conditioner

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
10.5, 11.2, 14.5, 15.5, 20.6, 22.2, 4.7, 5.1
BTU Cooling Rating:
12200 Btu/h
CEC Compliant:
For Sale in CA
Compressor Type:
Inverter
Decibel Rating (dB):
50 dB
Dehumidification:
3
Depth:
19-7/8 in
EER:
11.9
Energy Star Compliant:
No
Height:
16 in
MBH:
12
Max CFM:
420 cfm
Max Fuse Size:
30
Phase:
Single Phase
Refrigerant:
R-410A
Volts:
208/230V
Width:
42 in