4.5 cf Ultra Large Capacity Washer in Graphite Steel
4.5 cf Ultra Large Capacity Washer in Graphite Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Prewash, Main Wash (with liquid detergent cup), Bleach, Fabric Softener
- Inverter Direct Drive Motor
- Load Sensing
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.5 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite Steel
- Depth:
- 31-1/2 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 38-11/16 in
- Interior Light:
- No
- Material:
- Metal
- Material Type:
- PCM
- NSF Certified:
- Yes
- Power Source:
- Electric
- RPM:
- 1300
- Type:
- Front Load Washer
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Weight:
- 202.8 lb
- Width:
- 27 in