69-3/4 in. 23 cu. ft. French Door Refrigerator in PrintProof™ Stainless Steel
69-3/4 in. 23 cu. ft. French Door Refrigerator in PrintProof™ Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Counter depth
- Double freezer
- 23 cu. ft. capacity
- Smart cooling system
- Door cooling
- Internal water dispenser
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- PrintProof™ Stainless Steel
- Control Type:
- SmoothTouch
- Depth:
- 31-1/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 7.2 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 69-3/4 in
- Installation Type:
- Freestanding
- Material:
- Glass
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 15.5 cu ft
- Refrigerator Type:
- Counter Depth, French Door
- Smart Home Compatibility:
- ThinQ®
- Smart Home Enabled:
- Yes
- Volts:
- 115/120V
- Weight:
- 265 lb
- Width:
- 35-3/4 in
- Wireless Communication - FEI:
- Wi-Fi