11.2 MBH Single-Zone Wall Mount Indoor 1 Ton Mini-Split Heat Pump

You last purchased this on
 
LG

Art Cool™ 11.2 MBH Single-Zone Wall Mount Indoor 1 Ton Mini-Split Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
LG

Art Cool™ 11.2 MBH Single-Zone Wall Mount Indoor 1 Ton Mini-Split Heat Pump

  • Fast #
  • Part #LGLAN120HSV2
  • Item #4412694
  • Manufacturer Part #LAN120HSV2
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inverter variable speed compressor
  • Chaos 4 way auto swing
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Dehumidifying mode
  • Jet cool/Jet heat
  • Sleep mode
  • Auto changeover
  • Self cleaning indoor coil
  • 24 hour timer
  • Auto restart
  • Requires Certification

Specifications

AMP:
4.2
Auto Switching Heat:
No
BTU:
12000
BTU Cooling Rating:
11200 Btu/h
BTU Heat Rating:
13300 Btu/h
CFM:
350 ft3/min
Collection:
Art Cool™
Decibel Rating (dB):
39 dB
Depth:
8-1/4 in
EER:
12.5
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
11-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
11.2
Max CFM:
423 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
20
Suction Line (OD):
3/8 in
Tonnage:
1 Ton
Volts:
208/230V
Weight:
24.3 lb
Width:
34-13/16 in
Zones:
1