0.5 Ton R-32 6000 Btu/h Room Air Conditioner
This product has been replaced by
Manufacturer Part #LW6024R
0.5 Ton R-32 6000 Btu/h Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 4.9
- Auto Switching Heat:
- No
- BTU:
- 6000
- BTU Cooling Rating:
- 6000 Btu/h
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Control Type:
- Digital
- Cord Length:
- 72 in
- Decibel Rating (dB):
- 52 dB
- Dehumidification:
- 1.8
- Depth:
- 14-3/8 in
- EER:
- 11.5
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Height:
- 11-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Window Mount
- Length:
- 17-5/16 in
- MBH:
- 6
- Material:
- Plastic, Copper, Steel, Resin
- Max CFM:
- 134 cfm
- Maximum Temperature:
- 80
- Minimum Temperature:
- 68
- Origin:
- Global
- Plug Type:
- NEMA 5-15
- Refrigerant:
- R-32
- Tonnage:
- 0.5 Ton
- UL Listed:
- No
- Volts:
- 115V
- WIFI Enabled:
- No
- Watts:
- 520 W
- Weight:
- 39.6 lb
- Width:
- 17-5/16 in