1.5 cu. ft. 1250 W Countertop Microwave in Black Stainless Steel
NeoChef™ 1.5 cu. ft. 1250 W Countertop Microwave in Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Auto Rapid Defrost
- Child Lock
Specifications
- ADA Compliant:
- No
- AMP:
- 14
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.5 cu ft
- Collection:
- NeoChef™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- SmoothTouch
- Depth:
- 17 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 12-13/100 in
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel, Metal
- Maximum Capacity:
- 1.5 cu ft
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Number of Settings:
- 7
- Overall Width:
- 16-1/4 in
- Power Source:
- Electric
- Shape:
- Round
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1250 W
- Weight:
- 36 lb
- Width:
- 21-41/100 in