27 in. 7.3 cu. ft. Electric Dryer in Graphite Steel
27 in. 7.3 cu. ft. Electric Dryer in Graphite Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.3 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite Steel
- Control Type:
- Push Button
- Depth:
- 29-1/2 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 44-1/4 in
- Interior Light:
- Yes
- Maximum Capacity:
- 7.3 cu ft
- Number of Cycles:
- 14
- Number of Settings:
- 5
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- Vent Type:
- 4-Way Vent
- Volts:
- 120/240V
- Weight:
- 124.8 lb
- Width:
- 27 in