29 in. Pedestal in White

Part #LGWDP5W  |  Item #4811728  |  Manufacturer Part #WDP5W

Call for Pricing

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: 9500 Series

Color Finish: White

Color Finish Category: Whites

Depth: 29-2/5 in

Height: 13-9/10 in

Product Type: Pedestal

Width: 29 in