32-3/4 in. 25.5 cu. ft. Bottom Mount Freezer Refrigerator in PrintProof™ Stainless Steel
32-3/4 in. 25.5 cu. ft. Bottom Mount Freezer Refrigerator in PrintProof™ Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- PrintProof™ Stainless Steel
- Control Type:
- Digital
- Depth:
- 34-7/8 in
- Display Type:
- Digital
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8.3 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Number of Shelves:
- 2
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 17.2 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 226 lb
- Width:
- 32-3/4 in