35-3/4 in. 26.2 cu. ft. French Door Refrigerator in PrintProof™ Stainless Steel
35-3/4 in. 26.2 cu. ft. French Door Refrigerator in PrintProof™ Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- Adjustable Shelves:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 26.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- PrintProof™ Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 34-7/8 in
- Display Type:
- Digital
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8.8 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 69-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 17.4 cu ft
- Refrigerator Type:
- French Door
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 115V
- WIFI Enabled:
- Yes
- Weight:
- 284 lb
- Width:
- 35-3/4 in