35-3/4 in. 29.5 cu. ft. French Door Refrigerator in PrintProof™ Stainless Steel

You last purchased this on
 
LG

35-3/4 in. 29.5 cu. ft. French Door Refrigerator in PrintProof™ Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
LG

35-3/4 in. 29.5 cu. ft. French Door Refrigerator in PrintProof™ Stainless Steel

  • Fast #
  • Part #LGLRMVS3006S
  • Item #8879857
  • Manufacturer Part #LRMVS3006S
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: PrintProof Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • InstaView™ Door-in-Door®
  • Full-Convert™ drawer with 5 temperature settings
  • 30 cu. ft. capacity
  • ThinQ® technology with ThinQ® care
  • Dual ice maker with Craft Ice™
  • Tall Ice & Water Dispenser® with measured fill
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
29.5 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
PrintProof™ Stainless Steel
Control Type:
SmoothTouch
Depth:
38-13/100 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
8.9 cu ft
Green Product:
Yes, Energy Star
Height:
70-1/4 in
Installation Type:
Freestanding
Number of Shelves:
4
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
17 cu ft
Refrigerator Type:
French Door
Smart Home Compatibility:
Amazon Alexa, Google Assistant, SmartThinQ, ThinQ®
Smart Home Enabled:
Yes
Temperature Range:
-7 to 41 Deg F
Volts:
115/120V
Weight:
368 lb
Width:
35-3/4 in
Wireless Communication - FEI:
Wi-Fi