27 in. 7.4 cu. ft. Electric Dryer in Black Stainless Steel
This product has been replaced by
Manufacturer Part #DLEX4500B
27 in. 7.4 cu. ft. Electric Dryer in Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wrinkle Care
- Sensor Dry
- Speed Dry
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Application:
- Laundry
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Electronic
- Depth:
- 30 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 38-11/16 in
- Interior Light:
- Yes
- Number of Settings:
- 14
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 5861 W
- Width:
- 27 in