Compact All-in-One Washer and Dryer Combo in Silver
This product has been replaced by
Manufacturer Part #WM3488HS
Compact All-in-One Washer and Dryer Combo in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.3 cu ft
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 25-1/4 in
- Energy Star Compliant:
- No
- Height:
- 33-1/2 in
- Interior Light:
- No
- Number of Settings:
- 5
- Power Source:
- Electric
- Type:
- Combination Washer/Electric Dryer
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 24 in