Pedestal Washer in White
SideKicks® Pedestal Washer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Direct Drive Motor
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1 cu ft
- Collection:
- SideKicks®
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Graphite Steel
- Depth:
- 30-7/8 in
- Height:
- 14-1/8 in
- Material:
- Plastic, Stainless Steel
- Number of Settings:
- 6
- Power Source:
- Electric
- RPM:
- 700
- Type:
- Pedestal Washer
- Weight:
- 105 lb
- Width:
- 29 in