29-7/8 in. Electric 5-Burner Radiant Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #LREL6323S
29-7/8 in. Electric 5-Burner Radiant Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Keypad (IntuiTouch?)
- WideView? Window
- EvenJet? Convection
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Radiant
- Capacity:
- 6.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 28 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Height:
- 47-7/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Maximum Capacity:
- 6.3 cu ft
- Number of Elements:
- 5
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 3200 W
- Weight:
- 167 lb
- Width:
- 29-7/8 in