28-3/8 in. 7.3 cf Ultra Large Front Load Dryer in White
SteamDryer™ 28-3/8 in. 7.3 cf Ultra Large Front Load Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 7.3 cu ft
- Collection:
- SteamDryer™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-3/8 in
- Energy Star Compliant:
- No
- Height:
- 45-3/8 in
- Interior Light:
- Yes
- Number of Settings:
- 5
- Power Source:
- Gas, Electric
- Product Type:
- Front Load Dryer
- Type:
- Front Load Dryer
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 27 in