12 MBH Ceiling Mount Indoor 1 Ton Mini-Split Multi-Zone
InverterFlex® Series 12 MBH Ceiling Mount Indoor 1 Ton Mini-Split Multi-Zone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inverter variable speed compressor
- Drain pump
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Auto restart operation
- Control lock function
- Auto operation
- Plasma air purifying system
- Jet cool
- 2 thermistor control
- 24-hour on/off timer
Specifications
- AMP:
- 0.2, 1.3, 15
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 13200 Btu/h
- CFM:
- 335 ft3/min
- Collection:
- InverterFlex® Series
- Decibel Rating (dB):
- 38 dB
- Depth:
- 22-7/16 in
- Energy Star Compliant:
- No
- Height:
- 8-7/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 22-2/5 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 335 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Width:
- 22-7/16 in
- Zones:
- 2