7 MBH Ceiling Mount Indoor 0.5 Ton Mini-Split Multi-Zone
Multi F 7 MBH Ceiling Mount Indoor 0.5 Ton Mini-Split Multi-Zone
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 24-hour on/off timer
- Condensate sensor connection
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Ultra quiet operation
- Self-cleaning indoor coil
Specifications
- AMP:
- 0.25
- Application:
- Residential
- BTU:
- 7000
- BTU Cooling Rating:
- 7000 Btu/h
- BTU Heat Rating:
- 8100 Btu/h
- Brand Model Compatibility:
- LMU18CHV, LMU24CHV, LMU30CHV, LMU36CHV and LMU540HV
- CFM:
- 177 ft3/min
- Collection:
- Multi F
- Color Finish Name:
- White
- Control Type:
- Remote
- Decibel Rating (dB):
- 31 dB
- Depth:
- 22-7/16 in
- Drain Opening:
- 1 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 8-7/16 in
- ISO:
- ISO 3745
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 7
- Max CFM:
- 265 cfm
- MiniSplit Parts or Accessory Type:
- Cassette
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- EEV
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- WIFI Enabled:
- Yes
- Weight:
- 26 lb
- Width:
- 22-7/16 in
- Wireless Communication - FEI:
- Wi-Fi