9 MBH Multi-Zone Wall Mount Indoor 0.75 Ton Inverter Mini-Split Multi Zone
Multi F 9 MBH Multi-Zone Wall Mount Indoor 0.75 Ton Inverter Mini-Split Multi Zone
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Frequency: 60 Hz
- Parts warranty: 5 years
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 0.2
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 10400 Btu/h
- CFM:
- 155 ft3/min
- Collection:
- Multi F
- Control Type:
- Remote
- Decibel Rating (dB):
- 39 dB
- Depth:
- 5-25/32 in
- Diameter:
- 63/100 in
- Drain Opening:
- 5/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 23-5/8 in
- ISO:
- ISO 3745
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 272 cfm
- Maximum Airflow:
- 272
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- EEV
- SEER:
- 16
- Stages:
- 1H/1C
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- WIFI Enabled:
- Yes
- Weight:
- 32 lb
- Width:
- 23-5/8 in
- Wireless Communication - FEI:
- Wi-Fi