Stainless Steel Laundry Pedestal in Black Stainless Steel

This product has been replaced by

TALL PEDESTAL WITH DRAWER - BLACK STEEL
LG 27 x 13-5/8 x 28 in. Electric Front Load Washer in Black Steel
Manufacturer Part #WDP6B
You last purchased this on
 
LG

Stainless Steel Laundry Pedestal in Black Stainless Steel

  • Fast #
  • Part #LGWDP4B
  • Item #7936320
  • Manufacturer Part #WDP4B
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

TALL PEDESTAL WITH DRAWER - BLACK STEEL
LG 27 x 13-5/8 x 28 in. Electric Front Load Washer in Black Steel
Manufacturer Part #WDP6B
LG

Stainless Steel Laundry Pedestal in Black Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Black Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
18 lb
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Depth:
28-2/5 in
GSA Approved:
No
Height:
13-3/5 in
IAPMO Listed -:
No
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Laundry Pedestal
UL Listed:
No
Weight:
31 lb
Width:
27 in