L.H. Dottie
1/4 x 2-1/2 in. Hex Head Lag Bolt 100-Pack
Part #DLAG14212 | Item #1194997 | Manufacturer Part #LAG14212
Call for Pricing
per PACK
Length:
Product Details
- Used in woodworking when standard wood screws are too short or too small
- Zinc plated
Documents
Specifications
Length: 2-1/2 in
Material: Steel
Screw Head: Hex Head
Width: 1/4 in